Beli vinyl tape 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- 3M Vinyl Tape 471 (Lakban Lantai)atribut:
- Thickness (mm): 0.14
- 3M Vinyl Tape 117 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.8/10
- Tensile Strength (N/mm): 25/10
- Adhesive Force (N/mm): 2.8 (Steel)
- Dielectric Breakdown Voltage (kV/mm): 25
- Elongation (%): 180
- Main application: For electrical insulation
- Operating Temperature Range (°C): -10 to 80
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Maspion Container Box Favourite (Kontainer)atribut:
- Color: Random Color
- 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Oxihom Container Box Plastic (Kontainer)Deskripsi:erbuat dari bahan plastik yang berkualitas tinggi, Awet, Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :- Alat Tulis/Buku- Mainan- Pakaian- Peralatan Masak- Peralatan Kamar Mandi- Peralatan Tukang ( Baut, Paku, Tang, Dll )- Dan Lain lain sebagainyaatribut:
- Material: PP (Polypropylene)
- Shinpo Container Box Sealfresh CB 17 (Kontainer)Deskripsi:Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.atribut:
- Package Dimension (mm): 580x395x637
- Color: Assorted Colors (Blue, Green, Orange)
- Dimensions (mm): 382x282x215
- Volume (m³): 0.145
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)atribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)Deskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- 3M Vinyl Tape Scotch 35 Simple Packaging (Lakban Listrik)Deskripsi:- The base material and adhesive performance are excellent, making it suitable for harsh environments such as high-temperature engine rooms and around generators. - It has a wide operating temperature range of 0 to 105°C and is highly reliable. - It is flexible and fits uneven surfaces very well, resulting in a beautiful finish. - Tape thickness is 0.18mm. - Highly weather resistant, it can be used outdoors for a long period of time. - It is UL510 and CSA certified and has flame retardant properties. -Complies with the RoHS Directive (10 substances). - For bundling and identifying wire harnesses in automobiles, construction machinery, railway vehicles, ships, etc. - For bundling wire harnesses in manufacturing equipment, home appliances, generators, etc. - For bundling internal wire harnesses in equipment for export overseas. - For outdoor electrical work in cold regions during the winter. - For electrical work in high-temperature rooms. -Use for disaster prevention construction work.*Due to the characteristics of the product, there may be some misalignment between the tape itself and the core, but this does not affect the quality. *Processed by: 3M authorized processing and sales storeatribut:
- Adhesive: Rubber type
- Base Material: Polyvinyl chloride resin
- Length (m): 20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tape Thickness (mm): 0.18
Daftar Harga vinyl tape 3m Terbaru October 2026
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik) | Rp69.900 |
| 3M Vinyl Tape 471 (Lakban Lantai) | Rp459.900 |
| 3M Vinyl Tape 117 (Lakban Listrik) | Rp41.900 |
| Maspion Container Box Favourite (Kontainer) | Rp44.900 |
| 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik) | Rp45.900 |
| Oxihom Container Box Plastic (Kontainer) | Rp46.900 |
| Shinpo Container Box Sealfresh CB 17 (Kontainer) | Rp85.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp86.900 |
| TONATA Floor Marking | Rp55.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/dsP103629496-1.jpg)
/2zP109161107-1.jpg)
/djP103629487-1.jpg)
/1sP105392064-1.jpg)
/guP106562606-1.jpg)
/86P106635294-1.jpg)
/1sP106887064-1.jpg)
/lnP105609779-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Marking%20Tape%20(Lakban%20Penanda%20Lantai)/P101000096-1.jpg)


/pjP101000919-7.jpg)
/l4P105609760-1.jpg)
/20P108585072-1.jpg)
/q3P103771939-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Oxycan%20Portable%20Oxygen/0lP103449021-1.jpg)
/d4P114867472-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)